Beli baut kopling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  2. FCL Spare Part Baut
    Mulai

    Rp7.900

    FCL Spare Part Baut
    atribut:
    • Type: Bolt
  3. Kanemitsu Flexible Rubber Parts
    Mulai

    Rp89.900

    Kanemitsu Flexible Rubber Parts
    atribut:
    • Material (Bush): JIS K6386 B (12) jiai (Hs = 70) Oil resistant vulcanized rubber
    • Bolt Material: SS400
    • Material (washer): SS400
    • Type: Other parts
  4. Non Brand Besi Siku L
    Mulai

    Rp239.900

    Non Brand Besi Siku L
    Deskripsi:
    Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
  5. ARO Diaphragm Pump
    Mulai

    Rp89.999.900

  6. Minimo Mandrel
    Mulai

    Rp499.900

    Minimo Mandrel
    atribut:
    • Material: Steel
  7. PFERD Fan Grinder Grit 150 F6040/6A (Amplas Gagang)
    Mulai

    Rp149.900

    PFERD Fan Grinder Grit 150 F6040/6A (Amplas Gagang)
    Deskripsi:
    FAN GRINDER GRIT150 F6040A/6 155523
    atribut:
    • Dimensions (cm): 8x6x6
    • Type: Fan A
    • Grit Size: 150
    • Thickness (mm): 40
    • Diameter (mm): 60
    • Arbor (mm): 6
    • Application: Metal
    • Abrasive Material: Aluminium Oxide
    • Maximum Speed (rpm): 12700
  8. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  9. Philips Essential LEDtube T8 (Lampu LED T8)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp119.900

    Philips Essential LEDtube T8 (Lampu LED T8)
    Deskripsi:
    Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.
    atribut:
    • Color: Cool Daylight
    • Length (mm): 600
    • Power (W): 8
    • Input Frequency (Hz): 50 to 60
    • Voltage (V): 220-240
  10. ATI Microstop
    Mulai

    Rp10.999.900

    ATI Microstop
    Deskripsi:
    -It is an essential item for aircraft maintenance.-The shaft is a sturdy one piece structure and an oilite bearing has been employed.-Long life with a thrust ball bearing.-Used for countersinking rivet holes.-A countersink integral pilot is mounted and used.-Used with a drill for rotation.-For maintenance of aircraft.
  11. Airtac Mini Multi-Mount Cylinder
    Mulai

    Rp189.900

    Airtac Mini Multi-Mount Cylinder
    Deskripsi:
    Since the main body can be fixed from four directions conforming to JIS standards, it is easy and convenient to install and use. Since multiple cylinders can be fixed in parallel, installation space can be saved. Since there is a guide boss at the tip of the cylinder, hard oxidation treatment is performed after precision processing of the inner diameter that allows accurate mounting and localization, so it has excellent wear resistance and durability. A magnet type with a position detection function can be selected. Since there is a mounting groove for the sensor switch on the cylinder, it is convenient when mounting the sensor switch. Since the piston adopts a modified bidirectional sealing method, it has a compact structure and a function to store oil.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
Daftar Harga baut kopling Terbaru October 2026
ALDO Coupling Bolt + Clutch Rubber (Kopler)Rp12.900
FCL Spare Part (Karet Coupling)Rp4.900
FCL Spare Part BautRp7.900
FCL Flexible CouplingRp119.900
Kanemitsu Flexible Rubber PartsRp89.900
NBK Bushing for FCL / FCLS (Busing/Bos)Rp48.900
Revco Flexible CouplingRp149.900
Non Brand Besi Siku LRp239.900
ARO Diaphragm PumpRp89.999.900
Minimo MandrelRp499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)